Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Electric Stove

Electric Stove HP-635(L)

3.50 (2)
Item.#
09193895
Mfr.#
HP-635(L)
Package Qty.
1PC
Ship pack of
1
82.28 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8514-01
Cord Length (m)
1.7
Outside Dimension (mm)
289x208x93
Specification
Fire power 3 stage switching(Outside 300W, inside 300W, inside and outside 600W) spider with height adjustment
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
289x208x93
Power (V)
Single-phase 100V 50/60Hz 600W
Weight (kg)
1.5
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use this simple test.
3
From Japan
On 2015-04-26 15:07:40
Easy to use.
This review is about item#09193895.
For raising the temperature of the plating drug
4
From Japan
On 2012-03-28 14:47:44
As easy to use, it has come in handy
This review is about item#09193895.