Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Electric Stove
  • Electric Stove
  • Electric Stove
  • Electric Stove

Electric Stove SK-65

4.64 (11)
Item.#
09193904
Mfr.#
SK-65
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
290x220x85
Power Consumption (W)
600W
Weight (kg)
1.3
AS ONE Part Number
6-8029-01
Switch
Three-stage switching rotary switch (weak (in) 300W, weak (outside) 300W, strong 600W)
Cord Length (m)
1.7
Material (Body)
Stainless steel (SUS430)
Specification
Height Control Spider
Heater
Nichrome wire
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
As instrument for heating at the time of preparation of the prototype
5
From Japan
On 2016-02-15 13:32:13
It may be a high power. But hard to put on a lab jack. (Bottom is better flat is ease of use)
This review is about item#48827834.
heating
5
From Japan
On 2015-12-04 10:36:14
Convenient convenient two-stage switching function for the tea pot boiling, which also serves as a heating
This review is about item#48827834.
It uses for heating of smoked chip.
5
From Japan
On 2015-06-22 23:25:15
On the performance of smoked machine you are using now, the amount of heat and the shape (mainly height) is convenient. Since I am using for the business has been abuse, but durability price is also satisfied.
This review is about item#09193904.
Use the kettle
4
From Japan
On 2015-06-19 20:48:13
It was good
This review is about item#09193904.
Smoked dexterity stove
5
From Japan
On 2015-06-12 06:04:37
We used to smoke the smoke chips, easy to heat use is simple also is like just good.
This review is about item#09193904.
Used when melt the paraffin at work
4
From Japan
On 2014-09-09 13:10:30
Since the time of use is to use almost one day, I think as consumables. For that reason it is good for inexpensive than durability.
This review is about item#09193904.
Used in food development.
5
From Japan
On 2014-02-25 07:47:59
Frame is a robust and elegant, easy temperature adjustment in switching.
This review is about item#48827834.
Warm up the kettle to boil water
5
From Japan
On 2014-01-21 09:41:04
It is satisfied with he wanted commodity.
This review is about item#48827834.
Boil water for tea.
5
From Japan
On 2013-12-08 21:50:30
Although we used a salon heater until now, oil is cumbersome, move and disappear a little vibration, re-ignited sprinkled the smell, there is no any thing like this, very satisfied! !
This review is about item#48827834.
And Thailand the acid in order to peel off the surface treatment
4
From Japan
On 2013-11-14 08:28:08
I think that it is reasonable in spite of the price.
This review is about item#48827834.