Buy more than* S$200* and get FREE SHIPPING

  • Three One Motor Option, Shaft

Three One Motor Option, Shaft For general-purpose stirring blade paddle cross R SUS tip

5.00 (2)
Item.#
09195304
Mfr.#
For general-purpose stirring blade paddle cross R SUS tip
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
70
Material
Stainless steel (SUS316)
AS ONE Part Number
1-7125-12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Solution preparation
5
From Japan
On 2017-09-06 14:46:08
It is user-friendly. Moreover, the finish of the product is beautiful and it has reliability also in quality.
This review is about item#9195216.
Experiment
5
From Japan
On 2015-05-27 15:08:45
The price is perfect.
This review is about item#09195532.