Buy more than* S$200* and get FREE SHIPPING

  • Three One Motor Option, Shaft

Three One Motor Option, Shaft General-purpose stirring blade propeller R SUS with boss

5.00 (1)
Item.#
09195347
Mfr.#
General-purpose stirring blade propeller R SUS with boss
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
50
Material
Stainless steel (SUS316)
AS ONE Part Number
1-7125-16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-05-27 15:08:45
Price is no perfect.
This review is about item#09195532.