|
Three One Motor Option, Shaft General-purpose stirring blade butterfly SUS with boss
(2)
- Item.#
- 09195374
- Mfr.#
- General-purpose stirring blade butterfly SUS with boss
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimensions (phi mm)
- 60
- Material
- Stainless steel (SUS316)
- AS ONE Part Number
- 1-7125-19
|
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Solution preparation
From Japan
On 2017-09-06 14:46:08
It is user-friendly. Moreover, the finish of the product is beautiful and it has reliability also in quality.
Experiment
From Japan
On 2015-05-27 15:08:45
The price is perfect.