Buy more than* S$200* and get FREE SHIPPING

  • Impeller, Propeller Type 4 Blades

Impeller, Propeller Type 4 Blades R1345

by IKA
5.00 (1)
Item.#
09195977
Mfr.#
R1345
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Number of Blades
4
Diameter Vane (mm)
100
Shaft Length (mm)
540
Blade (phi mm)
100
Material
Stainless steel (SUS316L)
AS ONE Part Number
1-3152-02
Maximum Speed (min-1[r. p.m])
800
Shaft Diameter (phi mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-22 03:49:19
It is good that the vibration is small when turning with high rotation because it is made so beautifully.
This review is about item#09195977.