Buy more than* S$200* and get FREE SHIPPING

  • Churning Shuttlecock, SUS304

Churning Shuttlecock, SUS304 S

4.00 (2)
Item.#
09196293
Mfr.#
S
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible Shaft Diameter (phi mm)
8
AS ONE Part Number
1-212-01
Number of Blades
3
Plate Thickness (mm)
0.8
Blade (phi mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Product parts
5
From Japan
On 2016-05-19 12:58:53
Ideal for water flow stirring important for product specifications
This review is about item#09196302.
Stirring of paint (for development experiment)
3
From Japan
On 2014-05-12 18:23:03
Actually I have not used it yet, but what I was surprised when the item arrived is that the feathers are flat and the angle is not attached. As it is not mixed as it is, is it to bend to your preferred angle? Things that I used to date have been completed since I bought it, but is this product semi-finished product? Is it normal for this product?