Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Churning Shuttlecock, SUS304

Churning Shuttlecock, SUS304 M

4.00 (2)
Item.#
09196302
Mfr.#
M
Package Qty.
1PC
Ship pack of
1
13.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Shaft Diameter (phi mm)
8
Number of Blades
4
Blade (phi mm)
61
Plate Thickness (mm)
0.8
AS ONE Part Number
1-212-02
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Product parts
5
From Japan
On 2016-05-19 12:58:53
Ideal for important water flow stirring of the product specifications
This review is about item#09196302.
Stirring of the paint (for the development of the experiment)
3
From Japan
On 2014-05-12 18:23:03
In fact, not yet used, but was surprised to received the goods, the feather is not angled in a completely flat state. Because it does not mix in this state, do you thing that Magero to the angle of the favorite by yourself? But it had been completed from the time when I bought the thing that has been used to up to now, this product is a semi-finished product? Will such an ordinary thing in the product of this hand?