Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Swizzle Stick, SUS304

Swizzle Stick, SUS304 -

4.00 (1)
Item.#
09196336
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
8
Diameter x Length L (phi mmxmm)
phi8x450
Material
Stainless steel (SUS304)
AS ONE Part Number
1-212-06
Length (mm)
450
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To unravel noodles
4
From Japan
On 2018-02-01 08:35:07
It was awesome if there were 2 thin pies already ... Well how about something?
This review is about item#09196327.