Buy more than* S$200* and get FREE SHIPPING

  • Swizzle Stick, SUS304

Swizzle Stick, SUS304 -

4.00 (1)
Item.#
09196345
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
8
Material
Stainless steel (SUS304)
Diameter x Length L (phi mmxmm)
phi8x600
Length (mm)
600
AS ONE Part Number
1-212-07
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To unravel noodles
4
From Japan
On 2018-02-01 08:35:07
It was awesome if there were 2 thin pies already ... Well how about something?
This review is about item#09196327.