Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PTFE Stirring Rod

PTFE Stirring Rod 3.11

Item.#
09196372
Mfr.#
3.11
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
8
Heat-Resistant Temperature (deg C)
About280
Length (mm)
100
AS ONE Part Number
1-7734-02
Diameter x Length L (phi mmxmm)
phi8x100
Material
Fluorine resin (PTFE)