Buy more than* S$200* and get FREE SHIPPING

  • PTFE Stirring Rod

PTFE Stirring Rod 3.115

Item.#
09196381
Mfr.#
3.115
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
8
Heat-Resistant Temperature (deg C)
About280
Length (mm)
150
AS ONE Part Number
1-7734-03
Diameter x Length L (phi mmxmm)
phi8x150
Material
Fluorine resin (PTFE)