Buy more than* S$200* and get FREE SHIPPING

  • PTFE Stirring Rod

PTFE Stirring Rod 3.125

Item.#
09196406
Mfr.#
3.125
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
8
Heat-Resistant Temperature (deg C)
About280
Length (mm)
250
AS ONE Part Number
1-7734-05
Diameter x Length L (phi mmxmm)
phi8x250
Material
Fluorine resin (PTFE)