Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PTFE Stirring Rod, Iron Core Type

PTFE Stirring Rod, Iron Core Type 3.2

4.00 (1)
Item.#
09196442
Mfr.#
3.2
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
6
Heat-Resistant Temperature (deg C)
About280
Model Number
3.2
Material
Fluorine resin (PTFE), corrugating medium / Steel
AS ONE Part Number
1-7735-03
Diameter x Length L (phi mmxmm)
phi6x200
Length (mm)
200
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To unravel noodles
4
From Japan
On 2018-02-01 08:36:59
It is nice feeling such as weight, comfortable feeling and length. Does the price seem a little expensive?
This review is about item#09196467.