Buy more than* S$200* and get FREE SHIPPING

  • PTFE Stirring Rod, Iron Core Type

PTFE Stirring Rod, Iron Core Type 3.25

Item.#
09196451
Mfr.#
3.25
Package Qty.
1PC
Ship pack of
1
10.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
6
Heat-Resistant Temperature (deg C)
About 280
Model Number
3.25
Material
Fluorine resin (PTFE), medium-core / Steel
AS ONE Part Number
1-7735-04
Diameter x Length L (phi mmxmm)
phi6x250
Length (mm)
250