Buy more than* S$200* and get FREE SHIPPING

  • PTFE Stirring Rod, Iron Core Type

PTFE Stirring Rod, Iron Core Type 3.3

by AS
Item.#
09196467
Mfr.#
3.3
Package Qty.
1PC
Ship pack of
1
11.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
6
Heat-Resistant Temperature (deg C)
About280
Model Number
3.3
Material
Fluorine resin (PTFE), corrugating medium / Steel
AS ONE Part Number
1-7735-05
Diameter x Length L (phi mmxmm)
phi6x300
Length (mm)
300