Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • PTFE Stirring Rod, Iron Core Type

PTFE Stirring Rod, Iron Core Type 3.4

Item.#
09196485
Mfr.#
3.4
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
6
Heat-Resistant Temperature (deg C)
About280
Model Number
3.4
Material
Fluorine resin (PTFE), corrugating medium / Steel
AS ONE Part Number
1-7735-07
Diameter x Length L (phi mmxmm)
phi6x400
Length (mm)
400