Buy more than* S$200* and get FREE SHIPPING

  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson

NEO Soldier Blouson 6671

4.38 (104)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Collar Height
Mixing Ratio (%)
Polyester 100
Name engraving not possible
Arm Hole (cm)
Cuff Circumference (cm)
Compatible Height (cm)
160 - 170
Clothes Length (cm)
Shoulder Width (cm)
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Water repellent Chest pocket with zipper Cuff adjustment tab Multi use pen pocket Shirring with waist rubber
Appliable Chest Measurement (cm)
84 - 92
Sleeve Length (cm)
Dimension (cm)
(Chest girth) 120
Sleeve Length (cm)
Outer material: twill, lining cloth: quilt, inner collar: fleece
Customer Reviews
5 star 63
4 star 22
3 star 15
2 star 3
1 star 1
Review Rating: 4.38
104 Customer Reviews
The reviews are automatic translation.
Walk in the winter dog
From Japan
On 2017-07-16 18:15:18
There is no thickness of the fabric and it does not pass the wind lightly, so there is more insulation power than I thought, Since zipper can be lifted up, it is good to cover up to the neck
This review is about item#9198314.
Wearing warm clothes during work in the company
From Japan
On 2017-07-10 22:39:50
The thing is light and easy to wear, and the price is cheap so I willingly to buy it very much.
This review is about item#9198366.
For work
From Japan
On 2017-03-17 20:59:11
It is excellent in cost performance. I did repeat everything. If you buy cheap items from the home center, even if it is a bit expensive, you can absolutely be here.
This review is about item#9198314.
For winter cold weather
From Japan
On 2017-03-09 17:51:29
Measures against cold in the factory are light and easy to move. Everyone likes to wear because Cospa can also be wearing a good proportion coolly.
This review is about item#9198262.
Used for motorcycle when commuting
From Japan
On 2017-03-04 19:25:34
I think that it looks, price, use impression is good. I think that the pocket is shallow (the content of the pocket is easy to fall down) in details.
This review is about item#9198314.
During construction work
From Japan
On 2017-02-15 19:41:36
It was a very early correspondence. Purchased cheaply by using point. Length is just right, but sleeve length is quite long, depending on my own system?
This review is about item#9198253.
Used for shopping, etc. nearby, as a warm clothes in winter
From Japan
On 2017-02-03 18:59:14
I like it, so I purchased it by replacing it. What is disappointing is that the inside of the collar is easy to fuzz, it is easy to be damaged at first, and it looks like a father an appearance. Per skin is not bad, but it would be appreciated if it became a durable fabric. Also, thank you for having an inside pocket, but it's one size larger, not one, but it's better if left and right.
This review is about item#9198314.
Used for commuting.
From Japan
On 2017-01-23 05:17:09
Comfortable to wear very, yet warm. I hope that it will be a little more than 500 yen higher so we can have more cotton in amount.
This review is about item#09198262.
Used for manufacturing work
From Japan
On 2017-01-06 11:35:53
Light and good warm and convenient Pockets There is a good best
This review is about item#9198287.
As work clothes
From Japan
On 2016-12-21 14:37:18
I'm taking money, so I want you to work hard and make good things. Sleeves and rubber parts quickly go up! It gets sloppy.
This review is about item#9198253.