Buy more than* S$200* and get FREE SHIPPING

  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson

NEO Soldier Blouson 6671

4.38 (104)
Item.#
09198323
Mfr.#
6671
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Collar Height
9
Size
LL
Color
Army Green
Sleeve Length (cm)
93
Dimension (cm)
(Chest) 128
Sleeve Length (cm)
64
Shoulder Width (cm)
57
Mixing Ratio (%)
Polyester 100
Fabric
A dress material: twill, Lining: quilt, the inner collar: fleece
Specification
Water repellent Chest pocket with zipper Cuff adjustment tab Multi use pen pocket Shirring with waist rubber
Arm Hole (cm)
31
Cuff Circumference (cm)
36/26
Compatible Height (cm)
170 - 185
Clothes Length (cm)
70
Name Print
Not possible
Cotton Wadding (g)
(Body) 84
Appliable Chest Measurement (cm)
96 - 104
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.