Buy more than* S$200* and get FREE SHIPPING

  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson
  • NEO Soldier Blouson

NEO Soldier Blouson 6671

4.37 (99)
Item.#
09198411
Mfr.#
6671
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Collar Height
9
Shoulder Width (cm)
63
Sleeve Length (cm)
95.5
Sleeve Length (cm)
64
Specification
Water repellent Chest pocket with zipper Cuff adjustment tab Multi use pen pocket Shirring with waist rubber
Arm Hole (cm)
34
Clothes Length (cm)
76
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 60
4 star 21
3 star 14
2 star 3
1 star 1
Review Rating: 4.37
99 Customer Reviews
The reviews are automatic translation.
During construction work
3
From Japan
On 2017-02-15 19:41:36
It was fairly early correspondence. I was able to buy cheaply in point use. Length is just good, but quite a long sleeve, I wonder if because of your system?
This review is about item#9198253.
Close to shopping, etc., used as a winter snowsuit
4
From Japan
On 2017-02-03 18:59:14
Because I like purchase in replacement. Regrettable thing is, easy to fuzz the inside of the collar, is also visible in the goods its first easy to bruise looks. I not bad per skin, but grateful if the fabric that is durable. Also, although I appreciate that there is inside the pocket, big another one size, instead of one, better if the left and right.
This review is about item#9198314.
Used at the time of commuting.
4
From Japan
On 2017-01-23 05:17:09
Comfort is very light, and yet warm. I hope a little amount of cotton is often so nice to high another 500 yen positions.
This review is about item#09198262.
Used in the production work
5
From Japan
On 2017-01-06 11:35:53
Light and warm good to better the best because there is a convenient Pokketo
This review is about item#9198287.
As work clothes
3
From Japan
On 2016-12-21 14:37:18
I want to make a good luck thing because I'm taking the money. Part of the sleeves and rubber upcoming fart soon! Slovenly made without.
This review is about item#9198253.
When working outside
5
From Japan
On 2016-12-13 15:51:40
I think that it is practical if not frigid. Light because it is easy to move.
This review is about item#9198314.
Work in the cold storage warehouse
5
From Japan
On 2016-11-27 12:46:52
The price or cheap split, and the more high likely to feel, because the warmth is also very warm, I like it very much. Form also, is not perfect and well parentheses.
This review is about item#9198393.
Winter outdoor work in general.
5
From Japan
On 2016-11-17 17:48:06
Many times bought. Rather than weakness of the non-sensitive to heat, is also a strong water and cold. If you look at the large sweet, it is not unlike the MA-1 of this year during the epidemic.
This review is about item#9198296.
As snowsuit
5
From Japan
On 2016-10-22 10:30:17
I like warm lightly. I hope in the resurrection of court if possible.
Purchased as winter snowsuit
4
From Japan
On 2016-10-20 18:50:55
Following the last year, it is a repeat. Where ease of use is good I like for the price. So would crush wear in one season, it has come in handy.
This review is about item#9198271.