Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers

Neo Soldier Trousers 6673

4.42 (36)
Item.#
09198603
Mfr.#
6673
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
Water repellent Large cargo pockets on right and left Cuff fasteners Hem width adjustment tab Double flap pockets
Mixing Ratio (%)
Polyester 100
Size
M
Material (inner cotton)
Quilt
Waist (cm)
72 - 80
Fabric
Outer material: twill, lining clothing: quilt
Inseam (cm)
75
Type
No hemming
Color
Navy
Adjustable Waist Circumference (cm)
72 - 80
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 22
4 star 9
3 star 4
2 star 0
1 star 1
Review Rating: 4.42
36 Customer Reviews
The reviews are automatic translation.
Fishing industry
5
From Japan
On 2018-01-16 16:59:07
There are lots of pockets, which is convenient for work, but it seems to be weak for hooking and heat, I use it as overpants in the early morning of midwinter. It is comfortable.
This review is about item#9198621.
Purchase for night walks
4
From Japan
On 2018-01-12 18:06:04
Purchased as wife's warm clothes. It is a good feeling in terms of size. It's just a bit big.
This review is about item#09198743.
To get out to sea early in the morning
5
From Japan
On 2018-01-04 21:36:10
It is very light and warm, comfortable even at sea cold wind and it does not compare with other winter clothes.
This review is about item#9198743.
Walk in the winter dog
5
From Japan
On 2017-07-16 18:09:54
Since it can be layered on top of pants as outerwear, it is convenient without changing clothes
This review is about item#9198673.
Work in the freezer
5
From Japan
On 2017-04-13 11:55:14
Used when picking food ingredients in the freezer, enough for about one hour continuous work, cost performance is high
This review is about item#9198612.
As warm clothes
5
From Japan
On 2017-02-03 13:04:02
When I looked at the reputation before purchase, I tried to purchase because it was highly appreciated. Although it was planned to use for walking, it was warm, so when I used it while driving a motorcycle, it was a bit cold as I did not go to 0 degrees below freezing. If it is a short time to go to a convenience store it seems to be managed somehow. I think whether the inseam is long, but there was no particular problem because it can squeeze out the hem considerably.
This review is about item#9198752.
Used for commuting.
4
From Japan
On 2017-01-23 05:20:10
I wear it with blouson and upper and lower, this is also outstanding comfort. I wish it had more batting in it a bit more ...
This review is about item#09198621.
Snow removal work
5
From Japan
On 2017-01-19 15:04:32
When wearing Soldier pants it is warm and can not escape. I recommend it because the price is cheap.
This review is about item#9198621.
As a warm clothes at the time of newspaper delivery
5
From Japan
On 2016-12-27 16:22:48
Many commercially available items are "made in China", and sewn parts are sloppy and frayed well. However, this product has a firmly sewn part, it has reached the second season this year, but I use it without any problems. I'm squirrelly thankful for being "cold" more than anything else.
This review is about item#9198646.
Civil engineering work
4
From Japan
On 2016-12-22 08:41:35
Although it is not yet extremely cold, it has not been fully utilized, but it is enough in terms of cost performance. Whether the surface fabric is diluted for a moment, there is a sense of sharpness without goby feeling, is it easy to break if you get caught? I get the impression.
This review is about item#09198621.