Buy more than* S$200* and get FREE SHIPPING

  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers

Neo Soldier Trousers 6673

4.42 (36)
Item.#
09198637
Mfr.#
6673
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
Water repellent Large cargo pockets on right and left Cuff fasteners Hem width adjustment tab Double flap pockets
Cotton Wadding (g)
84
Inseam (cm)
81
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 22
4 star 9
3 star 4
2 star 0
1 star 1
Review Rating: 4.42
36 Customer Reviews
The reviews are automatic translation.
Fishing industry
5
From Japan
On 2018-01-16 16:59:07
There are lots of pockets, which is convenient for work, but it seems to be weak for hooking and heat, I use it as overpants in the early morning of midwinter. It is comfortable.
This review is about item#9198621.
Purchase for night walks
4
From Japan
On 2018-01-12 18:06:04
Purchased as wife's warm clothes. It is a good feeling in terms of size. It's just a bit big.
This review is about item#09198743.
To get out to sea early in the morning
5
From Japan
On 2018-01-04 21:36:10
It is very light and warm, comfortable even at sea cold wind and it does not compare with other winter clothes.
This review is about item#9198743.
Walk in the winter dog
5
From Japan
On 2017-07-16 18:09:54
Since it can be layered on top of pants as outerwear, it is convenient without changing clothes
This review is about item#9198673.
Work in the freezer
5
From Japan
On 2017-04-13 11:55:14
Used when picking food ingredients in the freezer, enough for about one hour continuous work, cost performance is high
This review is about item#9198612.
As warm clothes
5
From Japan
On 2017-02-03 13:04:02
When I looked at the reputation before purchase, I tried to purchase because it was highly appreciated. Although it was planned to use for walking, it was warm, so when I used it while driving a motorcycle, it was a bit cold as I did not go to 0 degrees below freezing. If it is a short time to go to a convenience store it seems to be managed somehow. I think whether the inseam is long, but there was no particular problem because it can squeeze out the hem considerably.
This review is about item#9198752.
Used for commuting.
4
From Japan
On 2017-01-23 05:20:10
I wear it with blouson and upper and lower, this is also outstanding comfort. I wish it had more batting in it a bit more ...
This review is about item#09198621.
Snow removal work
5
From Japan
On 2017-01-19 15:04:32
When wearing Soldier pants it is warm and can not escape. I recommend it because the price is cheap.
This review is about item#9198621.
As a warm clothes at the time of newspaper delivery
5
From Japan
On 2016-12-27 16:22:48
Many commercially available items are "made in China", and sewn parts are sloppy and frayed well. However, this product has a firmly sewn part, it has reached the second season this year, but I use it without any problems. I'm squirrelly thankful for being "cold" more than anything else.
This review is about item#9198646.
Civil engineering work
4
From Japan
On 2016-12-22 08:41:35
Although it is not yet extremely cold, it has not been fully utilized, but it is enough in terms of cost performance. Whether the surface fabric is diluted for a moment, there is a sense of sharpness without goby feeling, is it easy to break if you get caught? I get the impression.
This review is about item#09198621.