Buy more than* S$200* and get FREE SHIPPING

  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers

Neo Soldier Trousers 6673

4.35 (31)
Item.#
09198716
Mfr.#
6673
Package Qty.
1PC
Ship pack of
1
39.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Water repellent Large cargo pockets on right and left Cuff fasteners Hem width adjustment tab Double flap pockets
Color
Army Green
Cotton Wadding (g)
84
Adjustable Waist Circumference (cm)
116 - 126
Inseam (cm)
84
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Size
5L
Alteration
Not possible
Material (inner cotton)
Quilt
Waist (cm)
116 - 126
Mixing Ratio (%)
Polyester 100
Fabric
A dress material: twill, Lining: quilt
Customer Reviews
5 star 18
4 star 8
3 star 4
2 star 0
1 star 1
Review Rating: 4.35
31 Customer Reviews
The reviews are automatic translation.
As snowsuit
5
From Japan
On 2017-02-03 13:04:02
Looking at the reputation before you buy, I tried to buy because it was a high evaluation. I was going to use in about a walk, but because a warm place I have used in the bike of operation, it was a little cold in about do not go below freezing 0 degrees. It is somehow becomes likely if the extent of the short time to go to the convenience store. Inseam is I think longer, but there was no particular problem because quite a hem squeezable.
This review is about item#9198752.
Used at the time of commuting.
4
From Japan
On 2017-01-23 05:20:10
Wearing Jacket and up and down, here is also exceptional comfort. Do not for a good bit more often batting ...
This review is about item#09198621.
Snow removal work
5
From Japan
On 2017-01-19 15:04:32
Warm and does not take off when the boulder Soldier pants. Recommend with cheap price It is on.
This review is about item#9198621.
As winter clothes at the time of newspaper delivery
5
From Japan
On 2016-12-27 16:22:48
The commercially available ones many "Made in China", the sewing part is I have fray well with miscellaneous. However, this product, sewing part is not firm, but now in its second season this year, has been used without any problems. It survived me above all firmly "cold weather".
This review is about item#9198646.
Civil engineering work
4
From Japan
On 2016-12-22 08:41:35
Although not able to take full advantage because it does not that still frigid, Sufficient in terms of cost performance. A little bit or that diluted the surface fabric, there is a crunchy feeling without stiff, how breakable Once hooked? That impression is subject.
This review is about item#09198621.
For outdoor work.
5
From Japan
On 2016-11-17 15:03:29
I bought every year. Although the weak to heat, such as direct fire or stove is a weak point, because otherwise strong in water contamination, It is convenient to work in the snow or when the snow. Since there is also extra insulation, it is the future of the cold winter essentials. Since the crush even one winter comfortably wear of price, I think that cheap.
This review is about item#9198646.
Outside work windproof winter
5
From Japan
On 2016-11-05 23:48:04
If windbreak over hardware in the thickness of the batting of Nari price this position is just good, Dare hem and waist button of if the raise is to those of Velcro is good usability I think I made easier to use by simply adding draw code
This review is about item#9198707.
During the walk
5
From Japan
On 2016-11-04 20:31:28
Cheaper price and warm and lightly I think I'll keep buying plurality
This review is about item#9198682.
Purchased as winter snowsuit
4
From Japan
On 2016-10-20 18:52:04
Following the last year, it is a repeat. Where ease of use is good I like for the price. So would crush wear in one season, it has come in handy. However, in places where sparks are unsuitable. Melts, it will become full of holes.
This review is about item#9198621.
Work clothes
5
From Japan
On 2016-02-24 19:22:56
Winter of work is limited to this. It is possible to buy the large size Saved you
This review is about item#09198707.