Buy more than* S$200* and get FREE SHIPPING

  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers
  • Neo Soldier Trousers

Neo Soldier Trousers 6673

4.32 (28)
Item.#
09198777
Mfr.#
6673
Package Qty.
1PC
Ship pack of
1
42.27 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Specification
Water repellent Large cargo pockets on right and left Cuff fasteners Hem width adjustment tab Double flap pockets
Inseam (cm)
84
Size
5L
Alteration
Not possible
Material (inner cotton)
Quilt
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Waist (cm)
116 - 126
Mixing Ratio (%)
Polyester 100
Color
Charcoal gray
Cotton Wadding (g)
84
Adjustable Waist Circumference (cm)
116 - 126
Fabric
A dress material: twill, Lining: quilt
Customer Reviews
5 star 16
4 star 7
3 star 4
2 star 0
1 star 1
Review Rating: 4.32
28 Customer Reviews
The reviews are automatic translation.
As winter clothes at the time of newspaper delivery
5
From Japan
On 2016-12-27 16:22:48
The commercially available ones many "Made in China", the sewing part is I have fray well with miscellaneous. However, this product, sewing part is not firm, but now in its second season this year, has been used without any problems. It survived me above all firmly "cold weather".
This review is about item#9198646.
Civil engineering work
4
From Japan
On 2016-12-22 08:41:35
Although not able to take full advantage because it does not that still frigid, Sufficient in terms of cost performance. A little bit or that diluted the surface fabric, there is a crunchy feeling without stiff, how breakable Once hooked? That impression is subject.
This review is about item#09198621.
For outdoor work.
5
From Japan
On 2016-11-17 15:03:29
I bought every year. Although the weak to heat, such as direct fire or stove is a weak point, because otherwise strong in water contamination, It is convenient to work in the snow or when the snow. Since there is also extra insulation, it is the future of the cold winter essentials. Since the crush even one winter comfortably wear of price, I think that cheap.
This review is about item#9198646.
Outside work windproof winter
5
From Japan
On 2016-11-05 23:48:04
If windbreak over hardware in the thickness of the batting of Nari price this position is just good, Dare hem and waist button of if the raise is to those of Velcro is good usability I think I made easier to use by simply adding draw code
This review is about item#9198707.
During the walk
5
From Japan
On 2016-11-04 20:31:28
Cheaper price and warm and lightly I think I'll keep buying plurality
This review is about item#9198682.
Purchased as winter snowsuit
4
From Japan
On 2016-10-20 18:52:04
Following the last year, it is a repeat. Where ease of use is good I like for the price. So would crush wear in one season, it has come in handy. However, in places where sparks are unsuitable. Melts, it will become full of holes.
This review is about item#9198621.
Work clothes
5
From Japan
On 2016-02-24 19:22:56
Winter of work is limited to this. It is possible to buy the large size Saved you
This review is about item#09198707.
Painting
3
From Japan
On 2016-01-31 13:06:12
Water repellent should not expect only the beginning. Heat insulation is so-so.
This review is about item#09198734.
Public works
3
From Japan
On 2015-12-22 04:14:38
A feeling of use, no problem for warmth. Regrettable that the belt loop will run out weakly.
This review is about item#09198637.
Electrical work, home wear
5
From Japan
On 2015-11-11 14:41:16
Light and warm.
This review is about item#09198621.