Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Floor Wiper, "Joy Clean 2"
  • Floor Wiper,
  • Floor Wiper,
  • Floor Wiper,
  • Floor Wiper,

Floor Wiper, "Joy Clean 2" WI406-200U-MB

3.33 (3)
Item.#
09198883
Mfr.#
WI406-200U-MB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Body Weight (g)
380
Main Part Dimension (mm)
Vertical 110 x Horizontal 185 x length 1120
Set Contents
Grip 1 pc , pipe 4sheets , head 1pc , rag 1pc
Dimension (mm)
( Rag )Vertical 200 x Horizontal 300
Material
(Grip , plate) polypropylene , (handle) aluminum, (rotary stopper) nylon, (dust cloth) 100% nylon
Purpose
For wiping floors, tiles, and tatami (Japanese mat), etc., For wiping floors, tiles, and tatami (Japanese mat), etc.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Easy to use
5
From Japan
On 2016-05-19 15:06:50
I was able to use it immediately with one cloth attached. Because it is a sense of mop, it does not cost much more to the waist than sinking rags.
This review is about item#09198883.
Cleaning of Shiraki floor
4
From Japan
On 2015-07-28 15:35:25
In order to pinch a cloth with a large clip system, grip strength is necessary when inserting it, so it will be saved if you pinched it in other way.
This review is about item#09198883.
We wipe the front of the large bus and rear glass, but we have used it remodeled by our company.
1
From Japan
On 2013-07-12 18:41:07
It is unavoidable because its original use is different, but the length and width that sandwich the cloths and towels are also short, the pole is also weak because of the three gangs instead of one piece.
This review is about item#09198883.