Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Pocket
  • Magnet Pocket
  • Magnet Pocket

Magnet Pocket MP-505B

5.00 (3)
Item.#
09198892
Mfr.#
MP-505B
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Limit (g)
About 500 (standard)
Weight (g)
145 (With packaging)
Material
PS , magnet sheet
Dimensions (Height H x Width W x Depth D) (mm)
154x145x30
Color
Blue
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Put the sending slip of the Yu-pack
5
From Japan
On 2016-02-10 16:29:57
Since the side of the PC desk is ironed, it is sticking to it and putting it in a slip. I will be saved with it as soon as possible.
This review is about item#09198892.
Door pen holder
5
From Japan
On 2015-02-06 13:29:51
When your package arrives, you can sign up as soon as you look out the door. It is good to see the inside transparent. Hook is also convenient.
This review is about item#09198892.
Attach to the door of the room
5
From Japan
On 2013-07-11 13:08:22
Even if delivery comes, you can take the pen and sign it at once. It is convenient when you want to bring out the key.
This review is about item#09198892.