Buy more than* S$200* and get FREE SHIPPING

  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather

Quilted Coat for Cold Weather #2502

4.44 (9)
Package Qty.
Ship pack of
26.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Compatible Height (cm)
170 - 180
Sleeve Length (cm)
Dimension (cm)
(Chest girth) 124
Customize (name) option not available
Without trousers.
Cotton Wadding (g)
Body 90 grey -/m2
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Clothes Length (cm)
Shoulder Width (cm)
Appliable Chest Measurement (cm)
90 - 98
Mixing Ratio (%)
Outer fabric / 100 polyester, lining / polyester 100, batting / polyester 100
Outer material : Taffeta , Lining : Taffetta
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Shiitake harvest
From Japan
On 2018-03-03 01:42:35
Besides being warm, I am saved. I am wearing an employee.
This review is about item#09199084.
Landscape civil engineering
From Japan
On 2017-02-15 20:14:51
My husband is using it. It is light and warm, and it seems that it is easy to move because the arm is not quilted.
This review is about item#9199084.
Sheet metal work
From Japan
On 2017-01-17 05:44:01
Warmth is the best! When the chuck on the front side goes down a little further, I think that you do not have to catch on your head at the time of desorption. If you have a place where pockets are not only chest but both side hands can be put in, it is a place I want because it is saved when it is cold.
This review is about item#9199181.
Light work, walking
From Japan
On 2016-12-21 18:13:45
It is light and loose and warm. Since the wearing cover has a bag shape and few gaps, it is more resistant to wind than wind breaker and jumper. Since there is no lining from the shoulder to the sleeve, it is easy to move, but on the other hand, it may be necessary to be careful as it is easily damaged.
This review is about item#9199075.
For field work
From Japan
On 2015-11-19 11:04:04
I thanked the scene from the scene that it was good that it was easier to remove and open the front. Other than that it seems satisfied. It is appreciated if you let me choose by front opening and covering.
This review is about item#09199084.
Landscaping (pruning)
From Japan
On 2014-12-27 22:30:59
I felt it was a thin fabric, but it is warm. As the quilt is only a body, it is easy to enter hands in a narrow place and is ideal for work that moves the hand while standing, like pruning of garden trees. I bought another one for washing.
This review is about item#09199084.
Forestry work
From Japan
On 2014-12-11 13:20:06
You do not need to wear thick clothes
This review is about item#09199084.
I am wearing it when working outdoors in winter,
From Japan
On 2014-03-31 18:54:39
For the first time in the winter I worked in the outdoors for cold weather and dirt prevention, because it was quilted only in the body without passing through the wind, it was very easy to move and it was very useful for the cold weather, this time the purchase will be washed next season I bought it for the second piece.
This review is about item#09199172.
I use it as a work clothing.
From Japan
On 2011-12-20 20:52:19
I am wearing it as a work clothes, but it is very good. It is warm and saved when it is cold. Because the places of the floor is thin, it is good to use without screwing in screw-tightening etc.