Buy more than* S$200* and get FREE SHIPPING

  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather

Quilted Coat for Cold Weather #2502

4.38 (8)
Item.#
09199075
Mfr.#
#2502
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension (cm)
(Chest girth) 120
Type
Name engraving not possible
Caution
Without trousers.
Cotton Wadding (g)
Body 90 grey -/m2
Clothes Length (cm)
72
Shoulder Width (cm)
52
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Size
M
Color
Navy
Appliable Chest Measurement (cm)
84 - 92
Compatible Height (cm)
160 - 170
Sleeve Length (cm)
61
Mixing Ratio (%)
Outer fabric / 100% polyester, lining / 100% polyester, padding / 100% polyester
Fabric
Outer cloth: taffeta, lining cloth: taffeta
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Landscape civil engineering
5
From Japan
On 2017-02-15 20:14:51
My husband is using it. It is light and warm, and it seems that it is easy to move because the arm is not quilted.
This review is about item#9199084.
Sheet metal work
2
From Japan
On 2017-01-17 05:44:01
Warmth is the best! When the chuck on the front side goes down a little further, I think that you do not have to catch on your head at the time of desorption. If you have a place where pockets are not only chest but both side hands can be put in, it is a place I want because it is saved when it is cold.
This review is about item#9199181.
Light work, walking
4
From Japan
On 2016-12-21 18:13:45
It is light and loose and warm. Since the wearing cover has a bag shape and few gaps, it is more resistant to wind than wind breaker and jumper. Since there is no lining from the shoulder to the sleeve, it is easy to move, but on the other hand, it may be necessary to be careful as it is easily damaged.
This review is about item#9199075.
For field work
4
From Japan
On 2015-11-19 11:04:04
I thanked the scene from the scene that it was good that it was easier to remove and open the front. Other than that it seems satisfied. It is appreciated if you let me choose by front opening and covering.
This review is about item#09199084.
Landscaping (pruning)
5
From Japan
On 2014-12-27 22:30:59
I felt it was a thin fabric, but it is warm. As the quilt is only a body, it is easy to enter hands in a narrow place and is ideal for work that moves the hand while standing, like pruning of garden trees. I bought another one for washing.
This review is about item#09199084.
Forestry work
5
From Japan
On 2014-12-11 13:20:06
You do not need to wear thick clothes
This review is about item#09199084.
I am wearing it when working outdoors in winter,
5
From Japan
On 2014-03-31 18:54:39
For the first time in the winter I worked in the outdoors for cold weather and dirt prevention, because it was quilted only in the body without passing through the wind, it was very easy to move and it was very useful for the cold weather, this time the purchase will be washed next season I bought it for the second piece.
This review is about item#09199172.
I use it as a work clothing.
5
From Japan
On 2011-12-20 20:52:19
I am wearing it as a work clothes, but it is very good. It is warm and saved when it is cold. Because the places of the floor is thin, it is good to use without screwing in screw-tightening etc.