Buy more than* S$200* and get FREE SHIPPING

  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather

Quilted Coat for Cold Weather #2511

3.83 (6)
Item.#
09199215
Mfr.#
#2511
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
M
Color
Wine
Dimension (cm)
(Chest girth) 124
Sleeve Length (cm)
74
Type
Name engraving not possible
Caution
4L size only comes in navy. Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Outer cloth: taffeta, lining cloth: taffeta
Appliable Chest Measurement (cm)
84 - 92
Compatible Height (cm)
160 - 170
Clothes Length (cm)
124
Shoulder Width (cm)
60
Mixing Ratio (%)
Outer fabric / 100% polyester, lining / 100% polyester, padding / 100% polyester
Cotton Wadding (g)
Body 130 grey -/m2, shaft - hood 90 grey - /m2
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Livestock care
2
From Japan
On 2018-01-24 15:55:42
The pictures of the site show pockets of the side, but actually there is not. I am sorry that this pocket was the deciding factor for purchase.
This review is about item#9199267.
For work
4
From Japan
On 2018-01-11 04:24:18
You can stay warm. I use it for work. I purchase it every year. I feel like my quilt is getting thinner every year.
This review is about item#09199267.
Pruning such as planting
5
From Japan
On 2017-12-07 16:23:09
Up to the arms, there were no products containing quilts, I used to have been torn by trees for years, but from now on I can wear it safely even in front of people. Thank you.
This review is about item#9199267.
When cleaning the house
2
From Japan
On 2016-11-24 10:26:21
Since the sleeves are only squeezing, I feel cold as soon as the cuffs get wet. I had been looking for something that had long cuffs so as to cover the squeezed sleeve, but I could not find it but I bought it, but it is regrettable that the good old days will disappear more and more.
This review is about item#9199267.
Fishery
5
From Japan
On 2015-12-08 14:55:38
Very easy to use. However, since the connection of the armpit is shallow, it will be frayed soon I want you to improve
This review is about item#09199285.
Building painting work
5
From Japan
On 2014-01-19 22:11:01
It is very pleased that all quilt yakke of this hand has not been on sale recently. I used this type of yakke before and it was very warm and easy to work, etc. I was looking for various things, but I found it with Monotaro san was very grateful.
This review is about item#09199267.