Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather

Quilted Coat for Cold Weather #2511

3.83 (6)
Item.#
09199267
Mfr.#
#2511
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Height (cm)
170 - 180
Clothes Length (cm)
78
Shoulder Width (cm)
56
Size
L
Color
Navy
Mixing Ratio (%)
Outer / 100 polyester, lining / polyester 100, batting / polyester 100
Cotton Wadding (g)
(Body) 130, (sleeve) 90, (food) 90
Dimension (cm)
(Chest) 128
Sleeve Length (cm)
61
Name Print
Not possible
Appliable Chest Measurement (cm)
90 - 98
Fabric
A dress material: taffeta, Lining: taffeta
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Livestock care
2
From Japan
On 2018-01-24 15:55:42
The pictures of the site show pockets of the side, but actually there is not. I am sorry that this pocket was the deciding factor for purchase.
This review is about item#9199267.
For work
4
From Japan
On 2018-01-11 04:24:18
You can stay warm. I use it for work. I purchase it every year. I feel like my quilt is getting thinner every year.
This review is about item#09199267.
Pruning such as planting
5
From Japan
On 2017-12-07 16:23:09
Up to the arms, there were no products containing quilts, I used to have been torn by trees for years, but from now on I can wear it safely even in front of people. Thank you.
This review is about item#9199267.
When cleaning the house
2
From Japan
On 2016-11-24 10:26:21
Since the sleeves are only squeezing, I feel cold as soon as the cuffs get wet. I had been looking for something that had long cuffs so as to cover the squeezed sleeve, but I could not find it but I bought it, but it is regrettable that the good old days will disappear more and more.
This review is about item#9199267.
Fishery
5
From Japan
On 2015-12-08 14:55:38
Very easy to use. However, since the connection of the armpit is shallow, it will be frayed soon I want you to improve
This review is about item#09199285.
Building painting work
5
From Japan
On 2014-01-19 22:11:01
It is very pleased that all quilt yakke of this hand has not been on sale recently. I used this type of yakke before and it was very warm and easy to work, etc. I was looking for various things, but I found it with Monotaro san was very grateful.
This review is about item#09199267.