Buy more than* S$200* and get FREE SHIPPING

  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather
  • Quilted Coat for Cold Weather

Quilted Coat for Cold Weather #2511

4.00 (3)
Item.#
09199373
Mfr.#
#2511
Package Qty.
1PC
Ship pack of
1
40.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
LL
Color
Charcoal gray
Dimension (cm)
(Chest girth) 132
Sleeve Length (cm)
62
Type
Name engraving not possible
Caution
4L size only comes in navy. Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Outer cloth: taffeta, lining cloth: taffeta
Appliable Chest Measurement (cm)
96 - 104
Compatible Height (cm)
175 - 185
Clothes Length (cm)
82
Shoulder Width (cm)
57
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Cotton Wadding (g)
Body 130 grey -/m2, shaft - hood 90 grey - /m2
Mixing Ratio (%)
Outer fabric / 100% polyester, lining / 100% polyester, padding / 100% polyester
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
At the time of the house cleaning work
2
From Japan
On 2016-11-24 10:26:21
Since only sleeves have to focus, you will feel as soon as the cuff is wet cold. There was a long time ago, but was looking for something that comes with a wide cuff so as to cover the top of the sleeves squeezed, but I bought to not find, it is regrettable that fade fast after all the old days of good things.
This review is about item#9199267.
Fishery
5
From Japan
On 2015-12-08 14:55:38
Very easy to use. However, because the armpit of the joint is shallow Would immediately fray We want to improve
This review is about item#09199285.
Building painting work
5
From Japan
On 2014-01-19 22:11:01
It is very pleased that all quilt yakke of this hand has not been on sale recently. I used this type of yakke before and it was very warm and easy to work, etc. I was looking for various things, but I found it with Monotaro san was very grateful.
This review is about item#09199267.