Buy more than* S$200* and get FREE SHIPPING

  • Quilt Trousers
  • Quilt Trousers
  • Quilt Trousers

Quilt Trousers #2516

3.67 (3)
Item.#
09199425
Mfr.#
#2516
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Cotton Wadding (g)
70
Compatible Height (cm)
175 to 185
Inseam (cm)
82
Size
3L
Caution
4L size only comes in navy. Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Adjustable Waist Circumference (cm)
94 to 104
Waist (cm)
80 to 128
Mixing Ratio (%)
Table land / polyester 100
Color
Wine
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When riding a motorcycle
4
From Japan
On 2015-11-24 09:54:12
Soldier pants have risen considerably, so this time I bought this one. I wear it without problems. Wine color is a bit tough for me.
This review is about item#09199461.
Landscaping (pruning)
5
From Japan
On 2014-12-27 22:27:06
I felt it was a thin fabric, but it is warm, like a pruning of a garden tree, it is ideal for moving a hand while standing. I bought another one for washing.
This review is about item#09199434.
I will use it to ride a motorcycle and avoid cold winds in the morning.
2
From Japan
On 2013-12-22 15:33:07
Although it can prevent the wind to some extent, the cold wind of the morning cold weather passes through.
This review is about item#09199461.