Buy more than* S$200* and get FREE SHIPPING

  • Quilt Trousers
  • Quilt Trousers
  • Quilt Trousers
  • Quilt Trousers
  • Quilt Trousers

Quilt Trousers #2516

3.67 (3)
Item.#
09199434
Mfr.#
#2516
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
M
Type
No hemming
Compatible Height (cm)
160 - 170
Inseam (cm)
73
Color
Navy
Adjustable Waist Circumference (cm)
72 - 80
Waist (cm)
66 - 110
Caution
4L size only comes in navy. Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When riding a motorcycle
4
From Japan
On 2015-11-24 09:54:12
Soldier pants have risen considerably, so this time I bought this one. I wear it without problems. Wine color is a bit tough for me.
This review is about item#09199461.
Landscaping (pruning)
5
From Japan
On 2014-12-27 22:27:06
I felt it was a thin fabric, but it is warm, like a pruning of a garden tree, it is ideal for moving a hand while standing. I bought another one for washing.
This review is about item#09199434.
I will use it to ride a motorcycle and avoid cold winds in the morning.
2
From Japan
On 2013-12-22 15:33:07
Although it can prevent the wind to some extent, the cold wind of the morning cold weather passes through.
This review is about item#09199461.