Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quilt Trousers
  • Quilt Trousers
  • Quilt Trousers
  • Quilt Trousers
  • Quilt Trousers

Quilt Trousers #2516

3.20 (5)
Item.#
09199461
Mfr.#
#2516
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Navy
Adjustable Waist Circumference (cm)
94 - 104
Waist (cm)
80 - 128
Size
3L
Type
No hemming
Compatible Height (cm)
175 - 185
Inseam (cm)
82
Caution
4L size only comes in navy. Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
When working outside
4
From Japan
On 2018-02-08 18:16:32
Because it is rubber, there is plenty of room for clothes a little. Because it does not pass a cold, it is warm enough to sweat at the time of work. I would like to know the skirt to narrow it or I think that it would be good for rubber.
This review is about item#9199556.
When painting work
1
From Japan
On 2018-01-21 20:30:11
I bought it for a while and the place of my crotch split. Sewing method is weak.
This review is about item#9199531.
When riding a motorcycle
4
From Japan
On 2015-11-24 09:54:12
Soldier pants have risen considerably, so this time I bought this one. I wear it without problems. Wine color is a bit tough for me.
This review is about item#09199461.
Landscaping (pruning)
5
From Japan
On 2014-12-27 22:27:06
I felt it was a thin fabric, but it is warm, like a pruning of a garden tree, it is ideal for moving a hand while standing. I bought another one for washing.
This review is about item#09199434.
I will use it to ride a motorcycle and avoid cold winds in the morning.
2
From Japan
On 2013-12-22 15:33:07
Although it can prevent the wind to some extent, the cold wind of the morning cold weather passes through.
This review is about item#09199461.