Buy more than* S$200* and get FREE SHIPPING

  • Quilt Trousers
  • Quilt Trousers
  • Quilt Trousers

Quilt Trousers #2516

3.67 (3)
Item.#
09199556
Mfr.#
#2516
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adjustable Waist Circumference (cm)
86 - 96
Waist (cm)
74 - 120
Size
LL
Color
Charcoal gray
Compatible Height (cm)
175 - 185
Inseam (cm)
80
Alteration
Not possible
Cotton Wadding (g)
70
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When you ride a bike
4
From Japan
On 2015-11-24 09:54:12
Since the Soldier pants had been quite rise, this time purchase here. I wear without problems. Wine color wonder if I have a little harsh.
This review is about item#09199461.
Landscaping (pruning)
5
From Japan
On 2014-12-27 22:27:06
I felt the thin fabric, but warm, like the pruning of the garden, is ideal for work to move the hand while standing. To laundering, we have already purchased one.
This review is about item#09199434.
It uses in order to avoid the morning of cold wind riding a bike.
2
From Japan
On 2013-12-22 15:33:07
To some extent the wind prevented, but the morning of the cold wind of the chilly just a pass.
This review is about item#09199461.