Buy more than* S$200* and get FREE SHIPPING

  • Inverter Freqrol-E700 Series
  • Inverter Freqrol-E700 Series
  • Inverter Freqrol-E700 Series

Inverter Freqrol-E700 Series FR-E720-0.4K

4.85 (13)
Package Qty.
Ship pack of
259.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Frequency Tolerance
Output Voltage (V)
3-Phase 200-240
Frequency Range (Hz)
0.2 - 400
Elevation (m)
Below 1000 above sea level
3-PHASE 200 V
Capacity (kW)
Storage Temperature (DegreeC)
-20 - +65
Ambient Humidity (% RH)
90 Or less (no condensation)
Protection Structure (JEM1030)
Closed form (IP20)
AC Voltage Tolerance (V)
170 - 264(50Hz/60Hz)
Output Contact
During inverter operation, frequency reached, output frequency detection, overtemperature load alarm Regenerative break pre alarm, electronic thermal pre alarm, inverter drive ready to go Zero output current sensing current sensing, PID lower limit, limit PID, PID forward reverse output Brake of openness, fan failure, overheating of pre alarm FIN, slowing down during a power outage PID control action in a life alarm, the current average value monitoring, retry in the remote output Choose from light fault output, error output, maintenance timer alarm
Acceleration-Deceleration Speed Time
0.01-360s, 0.1-3600s ((Acceleration and deceleration can be set individually), Linear or S-shape acceleration and deceleration mode can be selected
Used as components of manufacturing industries, such as conveyance and food machines
Control Method
Soft-PWM control / high carrier frequency PWM control V / F Control , general-purpose magnetic flux vector control, advanced magnetic flux vector control, choice of optimum excitation control
Frequency Characteristics
Base frequency from 0-400Hz can be set arbitrarily Constant torque and torque pattern can be selected
Output Signal
Open collector output (2 points) Relay output (1 point) Pulse output for the display form/MAX 2.4kHz (1 point)
Frequency Accuracy
[Analog input] maximum output frequency within +/- 0.5% (25 degree c +/- 10degreec) [Digital input] within 0.01% of set output frequency
Frequency Setting Resolution
[Analog input] 0.06Hz/60Hz(0?10V/10bit) 0.12Hz/60Hz(0?5V/9bit) 0.06Hz/60Hz(4?20mA/10bit) [digital input] 0.01Hz
Protection Alarm Function
Protective function / overcurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration , overvoltage during acceleration Overvoltage during constant speed, Overvoltage during deceleration, Inverter protection thermal relay operation Motor protection thermal behavior, Finn overheating, input phase loss, startup output-side ground-fault current overload Output short circuit, phase loss output, external thermal behavior, unusual options, parameter error PU strain outbreak, retries-number of times over, CPU failure, brake transistor abnormality Abnormal inrush resistor overheating, loss of communication, analog input error and USB communication Brake sequence error 2-7 Alarm function / overvoltage current stall prevention, e.g. voltage stall prevention PU suspension, parameter error write and regenerative brake prealarm Electronic thermal pre alarm and maintenance output, undervoltage
Outer Dimensions (Width W x Height H x Depth D) (mm)
Vibration (m/s2)
5.9 Below
Approximate Weight (kg)
Power Capacity (kVA)
Cooling System
Torque Boost
Rated Input AC Voltage (V)
3-Phase 200-240v (50 Hz/60 Hz)
Output Rating Capacity (kVA)
Output Rating Current (Standard) (A)
Ambient Temperature (Degree C)
-10 to +50 (there should be no freeze)
Indoor (no corrosive gases, flammable gas, oil mist, or dust can)
This product is manufactured in Japanese standards. Please check the specification before you order.
Input Signal
7 Points (multi-level speed selection, remote selection, rely stop choice, 2nd function selection Terminal 4 input selection, JOG operation selection, PID control valid terminal, brake opening completion signal External thermal input, Pu-external operation switch, V/Fswitching , output stop Start self-holding selection, forward and reverse directive Inverter reset, PU-NET switching operation, External-NET operation switchover, Switching command source Select from Inverter operation enable signal, PU operation external interlock Frequency setting signal / analog 2 points, digital (input by operator panel and parameter units)
Display Mode
Output frequency , motor current (steady-state), output voltage , frequency settings Motor torque ,converter output voltage, regenerative brake duty, electronic thermal relay function load factor Output current peak value, converter output voltage peak value, reference voltage output and motor load factor Selection from the target value of PID, PID measurements, output power Pulse output (1440/s pulse / full scale)
Stall Prevention Oprerating Level
Operation current level can be set (variable 0-200%), presence or absence can be selected
Starting Torque
200% or more (0.5-Hz ) ... When advanced magnetic flux vector control is set up (3.7K or less)
DC Braking
Operating frequency (0 to 120Hz), Operating time (0 to 10s), Variable operating voltage (0-30%)
Modes of operation
Upper and lower limit frequency setting, frequency jump operation, external thermal relay input selection Momentary power failure restart operation, forward and reverse rotation prevention,Remote configuration Brake sequence, 2nd function, multi-speed operation and stop control Droop control, regeneration avoidance, slip compensation, Operation mode selection, Offline auto tuning function PID control , Computer link operation (RS-485)
Output Overloaded Current Rating
150% 60s, 200% 3s (inverse time characteristcs)
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Machine rotation speed adjustment, used to decelerate to a constant number of revolutions
From Japan
On 2017-12-06 19:47:01
It is very good to be able to quickly adjust the setting and output frequency change with the dial type. It is an excellent item that can be used for anything with multi-function, such as three-speed shift operation. It is a waste point to use at constant speed operation. Just in the bundled instruction manual (basics), I have written that all the explanation of parameter 79 is not put on, but I do not understand it although it is variously written. I think that there is improvement only there.
This review is about item#9199714.
Control of industrial water distribution pump
From Japan
On 2017-02-22 10:20:10
Inverter control is best for suppressing the Wah-timer hammer phenomenon. Because the control wiring is thin, dedicated terminals are required for installation.
This review is about item#9199696.
control panel
From Japan
On 2016-12-07 19:00:02
Other company, agency, I searched variously but I was waiting for more than a month in Kumamoto earthquake Disaster monoterrow Immediately shipping OK It is strange It seems that the search order is the best from the next time. Thank you very much.
This review is about item#9199696.
Welding can
From Japan
On 2016-11-01 15:23:02
I am using it as a ventilator but I can freely change the number of revolutions, so I like it very efficiently.
This review is about item#9199687.
New facility
From Japan
On 2016-09-29 16:11:27
When I heard the deadline to a trading company, I answered that it was 3 months. If you search on the net, your company will display it, the notation of shipping on that day. Immediate purchase, thanks to you, the delivery date was able to be kept. Thank you.
This review is about item#9199662.
For replacement with a malfunctioning item in the switchboard
From Japan
On 2016-07-06 16:25:00
As it was replaced with a malfunctioning item, it was easy to do. I am satisfied.
This review is about item#09199687.
Machine maintenance
From Japan
On 2016-05-19 01:52:49
The impression used is good. Please ask manufacturers to specify the commodity of substitution in more detail. We have difficulty in selecting alternative products.
This review is about item#09199687.
From Japan
On 2015-11-16 17:44:07
The three phase compressor I got is the best that I can use it for home single phase 100V. I think the compressor I currently use sounds loud and I think that the inconvenience to the neighbors was troubled.
This review is about item#09199653.
Speed ​​adjustment of belt conveyor
From Japan
On 2015-09-21 17:49:15
The frequency change is easier to use than the previous product.
This review is about item#09199671.
To machine tool motor
From Japan
On 2015-04-04 16:38:00
Both price and usability are reasonable and satisfying
This review is about item#09199687.