Buy more than* S$200* and get FREE SHIPPING

  • Tags

Tags KF-25HLW

4.20 (5)
Item.#
09199836
Mfr.#
KF-25HLW
Package Qty.
1Bag(20Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Body
White
Form
Round Type
Dimensions L (mm)
220 (reference value)
Material (String)
KURALON
Purpose
Clear statement, notes, or memo of electric routes
Material (Body)
S-PVC
2014 TRUSCO Published Page
1-2561
TRUSCO Part Number
390-8461
String Length (mm)
220
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-10-06 17:11:35
I am satisfied with a firm product.
This review is about item#09199784.
Line tag
5
From Japan
On 2015-09-01 18:52:58
It was moderately large and easy to use.
This review is about item#09199881.
As a name tag describing the destination of the cable
3
From Japan
On 2015-04-06 09:36:15
It's just right because it was the size you wanted to use. I purchased KF - 2030 HW - T but the same quantity was the same quantity. It is better to have a display that recommends cheaper people because you do not know the price difference.
This review is about item#09199802.
Cable destination display etc.
3
From Japan
On 2015-03-29 15:30:18
Since I bought a little smaller size I will purchase a degree that I can read in the next time.
This review is about item#09199766.
Light repair work of rental housing
5
From Japan
On 2014-05-28 15:47:35
Things that I am able to purchase in various ways are those used for repairing rental houses that I manage. We have made it useful.
This review is about item#09199784.