Buy more than* S$200* and get FREE SHIPPING

  • Tags

Tags KF-3040HLW

4.20 (5)
Item.#
09199854
Mfr.#
KF-3040HLW
Package Qty.
1Bag(20Sheet)
Ship pack of
1
7.97 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Body
White
Form
Oval gold coin
Material (String)
KURALON
Purpose
Clear statement, notes, or memo of electric routes
Material (Body)
S-PVC
Dimensions L (mm)
220 (reference value)
String Length (mm)
220
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-10-06 17:11:35
This firm satisfied with the goods.
This review is about item#09199784.
Line name tag
5
From Japan
On 2015-09-01 18:52:58
In reasonable size, it was easy to use.
This review is about item#09199881.
As a name tag to describe the destination of the cable
3
From Japan
On 2015-04-06 09:36:15
Just because it was the size you want to use. KF-2030HW-T also tried to purchase, but was the same quantity of the same commodity. It is better there was a display, such as recommending a cheaper because the difference in price is not known.
This review is about item#09199802.
Cable of the destination display, etc.
3
From Japan
On 2015-03-29 15:30:18
Since you purchased a little smaller next time will buy the degree to read easier.
This review is about item#09199766.
Light repair work of rental housing
5
From Japan
On 2014-05-28 15:47:35
It is what I am allowed to purchase various finely thing that you are using for the repair of rental housing to management. We are allowed to come in handy.
This review is about item#09199784.