Buy more than* S$200* and get FREE SHIPPING

  • One-Touch Color F
  • One-Touch Color F
  • One-Touch Color F

One-Touch Color F KFY-1020W

4.75 (4)
Item.#
09199976
Mfr.#
KFY-1020W
Package Qty.
1Bag(20Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Clear statement, notes, or memo of electric routes
Body
White
String Length (mm)
100
Dimension (mm)
10 X 20 (reference value)
Material (String)
S-PVC
Material (Body)
S-PVC
Form
Oval
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for identification management of wiring of OA equipment.
4
From Japan
On 2016-05-18 09:08:00
It is just good as a marking without any discomfort.
This review is about item#09200021.
Wiring sorting, marking
5
From Japan
On 2014-09-20 17:38:54
It is not dealt with in the house center much. At the finally found home center, it was nearly double the price of OEM of this, I am happy to buy it with a monotaro. It is soft and easy to use anyway.
This review is about item#09199985.
The internal Lun cable is connected to the switching Hub, but it is attached to the connector part.
5
From Japan
On 2014-07-18 14:28:16
It is convenient to know the connection destination at a glance.
This review is about item#09200003.
Mounting on both ends of the connecting cable of personal computer and peripheral equipment
5
From Japan
On 2008-01-03 23:48:46
Even though I arrange cables inside and outside the PC, I tried to attach a name tag in various ways, because I was not sure which one is something, but this item I finally met was finally the most convenient and became a standard. There is no doubt that you will be pleased if you are in a PC shop or PC related corner. In addition, when writing, it is not aqueous but an oil marker.
This review is about item#09200021.