Buy more than* S$200* and get FREE SHIPPING

  • One-Touch Color F
  • One-Touch Color F
  • One-Touch Color F

One-Touch Color F KFY-20LW

4.75 (4)
Item.#
09199994
Mfr.#
KFY-20LW
Package Qty.
1Bag(20Sheet)
Ship pack of
1
4.80 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Purpose
Clear statement, notes, or memo of electric routes
Body
White
2014 TRUSCO Published Page
1-2561
String Length (mm)
200
Material (String)
S-PVC
Material (Body)
S-PVC
TRUSCO Part Number
390-8551
Form
Round Type
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for identification management of wiring of OA equipment.
4
From Japan
On 2016-05-18 09:08:00
It is just good as a marking without any discomfort.
This review is about item#09200021.
Wiring sorting, marking
5
From Japan
On 2014-09-20 17:38:54
It is not dealt with in the house center much. At the finally found home center, it was nearly double the price of OEM of this, I am happy to buy it with a monotaro. It is soft and easy to use anyway.
This review is about item#09199985.
The internal Lun cable is connected to the switching Hub, but it is attached to the connector part.
5
From Japan
On 2014-07-18 14:28:16
It is convenient to know the connection destination at a glance.
This review is about item#09200003.
Mounting on both ends of the connecting cable of personal computer and peripheral equipment
5
From Japan
On 2008-01-03 23:48:46
Even though I arrange cables inside and outside the PC, I tried to attach a name tag in various ways, because I was not sure which one is something, but this item I finally met was finally the most convenient and became a standard. There is no doubt that you will be pleased if you are in a PC shop or PC related corner. In addition, when writing, it is not aqueous but an oil marker.
This review is about item#09200021.