Buy more than* S$200* and get FREE SHIPPING

  • One-Touch Color F
  • One-Touch Color F
  • One-Touch Color F
  • One-Touch Color F

One-Touch Color F KFY-25W

4.75 (4)
Item.#
09200021
Mfr.#
KFY-25W
Package Qty.
1Bag(20Sheet)
Ship pack of
1
4.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Clear statement, notes, or memo of electric routes
Body
White
Dimension (mm)
phi 25 (REFERENCE VALUE)
TRUSCO Part Number
390-8585
Form
Round type
Material (String)
S-PVC
Material (Body)
S-PVC
Dimensions L (mm)
25 (reference value)
String Length (mm)
100
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used to identify the management of OA equipment wiring class.
4
From Japan
On 2016-05-18 09:08:00
Just good without discomfort as a marking.
This review is about item#09200021.
Sorting of wiring, mark
5
From Japan
On 2014-09-20 17:38:54
It does not address a very do-it-yourself store. In finally found home improvement, it had been price OEM the 7th nearly double of this, I'm happy to buy at Monotarou. Soft, easy-to-use anyway.
This review is about item#09199985.
Although house Lun cable is connected to the switch queuing Hub it has been attached to the connector portion.
5
From Japan
On 2014-07-18 14:28:16
This is useful to understand the connection destination at a glance.
This review is about item#09200003.
Attached to the connecting cable at both ends of personal computers and peripheral equipment
5
From Japan
On 2008-01-03 23:48:46
Cables of the computer inside and outside, even to organize, no matter how, which because of hard to understand something, I tried with a name tag in a variety of ways, a convenient finally met this article is the best, has become a staple. Computer shop and, if also in PC-related corner, is that without a mistake that pleases. It should be noted that when the writing is, the permanent marker instead of the aqueous.
This review is about item#09200021.