Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-10G

Item.#
09200091
Mfr.#
SPT-10G
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Dimensions p (mm)
13+/-1.5
Inner Diameter (phi mm)
10
Length (m/piece)
50
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Wall Thickness t (mm)
1
Outer Diameter (phi mm)
12
Color
Green