Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-10K

Item.#
09200107
Mfr.#
SPT-10K
Package Qty.
1Roll
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Color
Black
Wall Thickness t (mm)
1
Outer Diameter (phi mm)
12
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Inner Diameter (phi mm)
10
Length (m/piece)
50
Dimensions p (mm)
13+/-1.5