Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-12B

Item.#
09200143
Mfr.#
SPT-12B
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Wall Thickness t (mm)
1
Outer Diameter (phi mm)
14
Color
Blue
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Length (m/piece)
50
Dimensions p (mm)
16+/-1.5
Inner Diameter (phi mm)
12