Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-12G

Item.#
09200152
Mfr.#
SPT-12G
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Outer Diameter (phi mm)
14
Color
Green
Wall Thickness t (mm)
1
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Dimensions p (mm)
16+/-1.5
Inner Diameter (phi mm)
12
Length (m/piece)
50