Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-12K

Item.#
09200161
Mfr.#
SPT-12K
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Inner Diameter (phi mm)
12
Length (m/piece)
50
Dimensions p (mm)
16+/-1.5
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Outer Diameter (phi mm)
14
Color
Black
Wall Thickness t (mm)
1