Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-6

Item.#
09200195
Mfr.#
SPT-6
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Wall Thickness t (mm)
0.8
Outer Diameter (phi mm)
7.6
Color
Natural
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Length (m/piece)
100
Dimensions p (mm)
10+/-1.5
Inner Diameter (phi mm)
6