Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-6B

Item.#
09200204
Mfr.#
SPT-6B
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Color
Blue
Wall Thickness t (mm)
0.8
Outer Diameter (phi mm)
7.6
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Inner Diameter (phi mm)
6
Length (m/piece)
100
Dimensions p (mm)
10+/-1.5