Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-6Y

Item.#
09200247
Mfr.#
SPT-6Y
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Inner Diameter (phi mm)
6
Length (m/piece)
100
Dimensions p (mm)
10+/-1.5
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Outer Diameter (phi mm)
7.6
Color
Yellow
Wall Thickness t (mm)
0.8