Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-8

Item.#
09200256
Mfr.#
SPT-8
Package Qty.
1Roll
Ship pack of
1
54.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Inner Diameter (phi mm)
8
Length (m/piece)
50
Dimensions p (mm)
13+/-1.5
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Outer Diameter (phi mm)
10
Color
Natural
Wall Thickness t (mm)
1